Zoro Homepage

Rectangular Connector Adapter, 104 Contacts(Side1), 104 Contacts(Side2), Cable Mount, Male-Female

  • Mfr # 211015-4

  • Zoro # G905929557


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug, Receptacle
Contact Mating Area Plating Material
Gold
Number of Positions
104
Shell Material
Brass
Contact Size
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211015-4
Zoro #
G905929557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22
Shell Size
6

Details

Connector Style
Plug, Receptacle
Contact Mating Area Plating Material
Gold
Number of Positions
104
Shell Material
Brass
Product Type
Connector
Shell Plating Material
Gold
Non-Magnetic
Yes
Contact Base Material
Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.