Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Connector Adapter, 26 Contacts(Side1), 26 Contacts(Side2), Cable Mount, Male-Female 211011-4

Rectangular Connector Adapter, 26 Contacts(Side1), 26 Contacts(Side2), Cable Mount, Male-Female (Discontinued)

  • Mfr # 211011-4
  • Zoro # G005963659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211011-4
Zoro #
G005963659
UPC #
-
Country of Origin
United States

Details

Item
Connector
Material
Brass
Connector Type
Plug, Receptacle
Finish
Gold Plated
Number of Contacts
26
Contact Finish
Gold Plated
Connection Material
Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.