Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Mil Spec Connectors 2 Row Box Recp 120 Pos 100 C/L 1-530780-0

Rectangular Mil Spec Connectors 2 Row Box Recp 120 Pos 100 C/L (Discontinued)

  • Mfr # 1-530780-0
  • Zoro # G105783461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-530780-0
Zoro #
G105783461
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Terminal Type
Through Hole; Wrap-Type
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
120
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.