
Rectangular Mil Spec Connectors Ha.16.Skb (Metall) (Discontinued)
- Mfr # 2-1106208-7
- Zoro # G805790134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1106208-7
Zoro #
G805790134
UPC #
-
Country of Origin
Czechia
Dimensions
Width
1.14 in
Length
69.5 mm
Height
0.69 in
Details
Item
Protective Cover
Type
Protective Cover
Color
Gray
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Max. Temp.
125°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.