
Rectangular Power Connector, 1 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)
- Mfr # 6643269-1
- Zoro # G605932468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6643269-1
Zoro #
G605932468
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Length
12.7 mm
Height
0.52 in
Contact Plating Thickness
5.08 µm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Series
Iccon
Standards
UL 1977; UL Recognized
Color
Black
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Polyester
Current Rating
35 A
Flammability Rating
UL 94 V-0
Contact Finish
Silver Plated
Contact Type
Socket
Terminal Finish
Silver Plated
Number of Contacts
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.