Zoro Homepage

Rectangular Power Connector, 12 Contact(S), Female, Crimp Terminal

  • Mfr # 794280-1

  • Zoro # G305913101


product price: $3.29
/ea
Sold in multiples of 35 for $115.15

Key Features

Type
Wire Seal
Color
Blue
Insulation Material
Silicone Rubber
Maximum Operating Temperature
105 Degrees C
Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794280-1
Zoro #
G305913101
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
3.3 mm
Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Push-In Wire Connector
Type
Wire Seal
Color
Blue
Insulation Material
Silicone Rubber
Maximum Operating Temperature
105 Degrees C
Material
Silicone Rubber
Wire Type
Discrete
For Use With
Universal MATE-N-LOK Sealed Connectors
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.