Zoro Homepage

Rectangular Power Connector, 15 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 794745-1

  • Zoro # G505913048


product price: $1.65
/ea
Sold in multiples of 150 for $247.50

Key Features

Type
Housing
Color
Black
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794745-1
Zoro #
G505913048
UPC #
-
Country of Origin
United States

Dimensions

Length
0.8 in
Width
1.49 in
Height
27.43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.