
Rectangular Power Connector, 18 Contact(S), Male, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 176301-1
- Zoro # G705913046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176301-1
Zoro #
G705913046
UPC #
-
Country of Origin
Japan
Dimensions
Height
17.6 mm
Length
29 mm
Details
Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
300 V AC
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Connection Material
Copper Alloy
Application
Power, Signal
Number of Contacts
18
Contact Type
Tab
For Use With
Plug Housing
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Current Rating
7 A
Max. Voltage
300V AC
Features
Panel Mount Feature
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.