Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 2 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 770419-1

  • Zoro # G105913127


product price: $0.15
/ea
Sold in multiples of 9200 for $1,380.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770419-1
Zoro #
G105913127
UPC #
-
Country of Origin
United States

Dimensions

Length
0.82 in
Height
5.05 mm
Width
0.34 in
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
2.79 mm
Max. Single Wire Size
18 AWG
For Minimum Wire Size - Solid
30 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Max. Voltage
250V AC/DC
Hole Center to Center
3.68 mm
Number of Contacts
2
Wire Type
Discrete
Application
Power, Signal
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.