Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 2 Contact(S), Male, Crimp Terminal 647845-7

Rectangular Power Connector, 2 Contact(S), Male, Crimp Terminal (Discontinued)

  • Mfr # 647845-7
  • Zoro # G605913078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647845-7
Zoro #
G605913078
UPC #
-
Country of Origin
China

Dimensions

Length
48.23 mm
Height
15.88 mm
Width
1.38 in
Min. Single Wire Size
12 AWG
Max. Insulation Dia.
0.394 in
Max. Single Wire Size
6 AWG
Maximum Single Wire Size
6 AWG
Minimum Single Wire Size
12 AWG

Details

Item
Housing
Type
Plug
Color
Black
Number of Rows
1
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Standards
UL E28476; UL Recognized
Material
Polycarbonate
Application
Power
Max. Temp.
105°C
Hole Center to Center
19.05 mm
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Contact Type
Plug
Number of Contacts
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.