Zoro Homepage

Rectangular Power Connector, 2 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 862382-2

  • Zoro # G105913097


product price: $41.99
/ea
Sold in multiples of 4 for $167.96

Key Features

Maximum Voltage
10,000 V DC
Number of Ports
2
Max. Single Wire Size
16 AWG
Number of Contacts
2
Max. Insulation Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862382-2
Zoro #
G105913097
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
16 AWG
Max. Insulation Dia.
1/8 in
Min. Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
18 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Housing
Maximum Voltage
10,000 V DC
Number of Ports
2
Number of Contacts
2
Max. Voltage
10000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.