
Rectangular Power Connector, 23 Contact(S), Male, Solder Terminal, Plug (Discontinued)
- Mfr # 2204446-2
- Zoro # G805932404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2204446-2
Zoro #
G805932404
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Voltage
200V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Hole Center to Center
4 mm; 6 mm
Terminal Type
Through Hole - Press-Fit
Material
High Temperature Thermoplastic
Color
Black
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Number of Rows
5
Number of Contacts
23
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.