Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 24 Contact(S), Male, Crimp Terminal

  • Mfr # 2-1103008-3

  • Zoro # G405789750


product price: $47.55
/ea
Sold in multiples of 4 for $190.20

Key Features

Color
Beige
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103008-3
Zoro #
G405789750
UPC #
-
Country of Origin
Czechia

Details

Item
Insert
Color
Beige
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
24
Contact Type
Socket
Max. Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.