Zoro Homepage

Rectangular Power Connector, 24 Contact(S), Male, Screw Terminal, Receptacle

  • Mfr # 2-1103640-9

  • Zoro # G905789908


product price: $50.55
/ea
Sold in multiples of 4 for $202.20

Key Features

Color
Light Gray
Max. Voltage
400V
Maximum Voltage
400 V
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103640-9
Zoro #
G905789908
UPC #
-
Country of Origin
Poland

Details

Item
Insert
Color
Light Gray
Max. Voltage
400V
Maximum Voltage
400 V
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.