Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 3 Contact(S), Male, Crimp Terminal 1-353046-3

Rectangular Power Connector, 3 Contact(S), Male, Crimp Terminal (Discontinued)

  • Mfr # 1-353046-3
  • Zoro # G705783113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-353046-3
Zoro #
G705783113
UPC #
-
Country of Origin
China

Dimensions

Width
0.651 in
Height
47 mm
Length
1.716 in

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
3
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Connector Type
Plug
Hole Center to Center
10.16 mm
Number of Contacts
3
Number of Rows
1
Contact Type
Tab
For Use With
Receptacle Housing
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.