Zoro Homepage
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 3 Contact(S), Male, Solder Terminal, Receptacle 1903415-1

Rectangular Power Connector, 3 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1903415-1
  • Zoro # G005789747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903415-1
Zoro #
G005789747
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
16 AWG
Width
0.366 in
Height
18.4 mm
Length
26.8 mm
Max. Single Wire Size
12 AWG
Contact Plating Thickness
0.8 µm
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
16 AWG

Details

Item
Header Assembly
Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Features
Shrouded
Terminal Type
Through Hole - Solder; Crimp
Current Rating
20 A
Connection Material
Copper Alloy
Number of Contacts
3
Hole Center to Center
9 mm
Contact Finish
Matte Tin Plated
Contact Type
Tab
For Use With
Plug Housing
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.