Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 4 Contact(S), Crimp Terminal 1-1747535-4

Rectangular Power Connector, 4 Contact(S), Crimp Terminal (Discontinued)

  • Mfr # 1-1747535-4
  • Zoro # G005782526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747535-4
Zoro #
G005782526
UPC #
-
Country of Origin
China

Dimensions

Width
0.543 in
Length
53 mm
Height
33.5 mm

Details

Item
Connector
Type
Plug
Color
Black
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Connector Type
Plug
Green Environmental Attribute
Halogen Free
Series
4000
Hole Center to Center
6.35 mm
For Use With
Receptacle Housing
Max. Temp.
105°C
Number of Contacts
4
Number of Rows
1
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.