Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 1-368575-2

  • Zoro # G105783003


product price: $0.22
/ea
Sold in multiples of 550 for $121.00

Key Features

Color
Red
Number of Rows
2
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-368575-2
Zoro #
G105783003
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Red
Number of Rows
2
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Polyamide
Max. Voltage
300V AC
Terminal Type
Crimp
Number of Contacts
4
Max. Temp.
105°C
Standards
USR; UL 1977
For Use With
368587 or 368589 Cap; 177914 or 177915 Contacts; 179840 Header; 177918-1 or 368590-1 Double Lock Plate
Contact Type
Socket
Hole Center to Center
3.96 mm
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.