Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 1-480702-0

  • Zoro # G205782869


product price: $0.30
/ea
Sold in multiples of 350 for $105.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480702-0
Zoro #
G205782869
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-2
Application
Power, Signal
Material
Nylon
Max. Temp.
125°C
For Use With
Universal MATE-N-LOK Cap or Header
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
600V AC
Number of Contacts
4
Contact Type
Pin
Hole Center to Center
6.35 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.