
Rectangular Power Connector, 4 Contact(S), Male, Crimp Terminal (Discontinued)
- Mfr # 316502-1
- Zoro # G305913071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316502-1
Zoro #
G305913071
UPC #
-
Country of Origin
China
Dimensions
Width
17.9 mm
Height
26.1 mm
Length
26.1 mm
Details
Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA; UL E28476
Material
Nylon
Number of Contacts
4
Features
Panel Mount Feature
Wire Type
Discrete; Stranded
For Use With
177920-1 Double Lock Plate; 316501 Plug; 177916 or 177917 Contacts
Contact Type
Tab
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Max. Voltage
300V AC
Application
Power, Signal
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.