Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 350780-1

  • Zoro # G405913148


product price: $0.59
/ea
Sold in multiples of 200 for $118.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350780-1
Zoro #
G405913148
UPC #
-
Country of Origin
United States

Dimensions

Width
0.3 in
Length
1.05 in
Height
1.08 in

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Number of Contacts
4
Application
Power, Signal
For Use With
Universal MATE-N-LOK Plug
Max. Voltage
600V AC
Contact Type
Pin
Features
Panel Mount Feature
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.