Zoro Homepage
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Plug 1-2204801-8

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Plug (Discontinued)

  • Mfr # 1-2204801-8
  • Zoro # G805785826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2204801-8
Zoro #
G805785826
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Contact Finish
Tin Plated
Current Rating
12.5 A
Max. Temp.
105°C
Hole Center to Center
3 mm
Number of Rows
2
Contact Type
Pin
Number of Contacts
4
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.