Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle 2-1410271-0

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 2-1410271-0
  • Zoro # G905926419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1410271-0
Zoro #
G905926419
UPC #
-
Country of Origin
Germany

Dimensions

Width
17.8 mm
Height
18.4 mm
Length
28.73 mm
Hole Dia.
0.61 mm
Contact Plating Thickness
1.27 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Power
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Hole Center to Center
3.6 mm
Features
Shrouded
Color
Black
Terminal Type
Through Hole - Press-Fit
Current Rating
20 A
Number of Rows
1
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
4
Terminal Finish
Matte Tin over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.