Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 5 Contact(S), Female, Solder Terminal, Plug 794584-1

Rectangular Power Connector, 5 Contact(S), Female, Solder Terminal, Plug (Discontinued)

  • Mfr # 794584-1
  • Zoro # G905965470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794584-1
Zoro #
G905965470
UPC #
-
Country of Origin
China

Dimensions

Width
7.82 mm
Height
13.97 mm
Length
33.02 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Socket
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Terminal Type
Through Hole - Solder
Number of Rows
1
Number of Contacts
5
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.