Zoro Homepage
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 5 Contact(S), Male, Solder Terminal, Receptacle 1-1969694-5

Rectangular Power Connector, 5 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1-1969694-5
  • Zoro # G205784214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969694-5
Zoro #
G205784214
UPC #
-
Country of Origin
China

Details

Item
Header
Color
Gray
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
16.5 A
Standards
VDE; UL E28476; UL Recognized
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
16.5 A
Contact Type
Tab
For Use With
Plug Housing
Connection Material
Copper Alloy
Contact Finish
Pre-Tin Plated
Number of Contacts
5
Hole Center to Center
6 mm
Max. Temp.
150°C
Features
Circuit Identification Feature
Number of Rows
1
Terminal Type
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.