Zoro Homepage

Rectangular Power Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 202757-3

  • Zoro # G905913129


product price: $19.99
/ea
Sold in multiples of 8 for $159.92

Key Features

Color
Blue
Number of Rows
3
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Height
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202757-3
Zoro #
G905913129
UPC #
-
Country of Origin
Mexico

Dimensions

Height
25.4 mm
Width
0.38 in
Length
0.757 in

Details

Item
Housing
Color
Blue
Number of Rows
3
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Diallyl Phthalate
Features
Panel Mount Feature
Hole Center to Center
3.81 mm
For Use With
202756 Plug Block
Max. Temp.
125°C
Contact Type
Socket
Number of Contacts
6
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.