
Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Plug (Discontinued)
- Mfr # 644752-6
- Zoro # G605910831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
644752-6
Zoro #
G605910831
UPC #
-
Country of Origin
China
Dimensions
Height
13.34 mm
Length
23.77 mm
Contact Plating Thickness
2.54 µm
Details
Item
Header
Color
Natural
Number of Rows
1
Max. Voltage
600V AC
Application
Power
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Copper Alloy
Features
Unshrouded
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Current Rating
7 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.