Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Plug, Black, Glass-Filled Liquid Crystal Polymer Insulation, 400 V AC/DC, 35 A 2204535-1

Plug, Black, Glass-Filled Liquid Crystal Polymer Insulation, 400 V AC/DC, 35 A (Discontinued)

  • Mfr # 2204535-1
  • Zoro # G405964072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204535-1
Zoro #
G405964072
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3 µm

Details

Item
Plug
Type
Plug
Color
Black
Insulation Material
Glass-Filled Liquid Crystal Polymer
Maximum Voltage
400 V AC/DC
Current
35 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Liquid Crystal Polymer
Application
Power
Terminal Type
Through Hole
Max. Voltage
400V AC/DC
Hole Center to Center
5.7 mm
Max. Temp.
105°C
Current Rating
35 A
Contact Finish
Silver Plated
Contact Type
Pin
Number of Rows
3
Number of Contacts
6
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Silver Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.