Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rectangular Power Connector, 8 Contact(S), Female, Crimp Terminal, Plug 177902-1

Rectangular Power Connector, 8 Contact(S), Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # 177902-1
  • Zoro # G605910138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177902-1
Zoro #
G605910138
UPC #
-
Country of Origin
China

Dimensions

Height
9.2 mm
Width
17.86 mm
Length
20.6 mm
Max. Insulation Dia.
3.1 mm

Details

Color
Natural
Item
Housing
Number of Rows
2
Max. Voltage
300V AC
Application
Power, Signal
Standards
CSA; UL
For Use With
179467 Cap; 177914 or 177915 Contacts; Double Lock Plate; Header
Hole Center to Center
3.96 mm
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Temp.
105°C
Material
Nylon
Connector Terminates To
Wire & Cable
Number of Contacts
8
Flammability Rating
UL 94 V-0
Contact Type
Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.