
Rectangular Power Connector, 8 Contact(S), Male, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 176296-1
- Zoro # G705913060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176296-1
Zoro #
G705913060
UPC #
-
Country of Origin
China
Dimensions
Length
29 mm
Height
13 mm
Details
Item
Housing
Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
300 V AC
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Current Rating
7 A
Max. Temp.
105°C
Connection Material
Copper Alloy
Contact Type
Tab
Features
Panel Mount Feature
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Voltage
300V AC
For Use With
Plug Housing
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.