
Rectangular Power Connector, 8 Contact(S), Male, Solder Terminal, Plug (Discontinued)
- Mfr # 3-2204801-8
- Zoro # G605932376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2204801-8
Zoro #
G605932376
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
2.54 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Application
Power
Color
Black
Hole Center to Center
3 mm
Material
Liquid Crystal Polymer
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
12.5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.