
Rectangular Power Connector, 9 Contact(S), Female, Crimp Terminal (Discontinued)
- Mfr # 794278-1
- Zoro # G905913143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794278-1
Zoro #
G905913143
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
3.3 mm
Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
Details
Item
Push-In Wire Connector
Type
Wire Seal
Color
Blue
Insulation Material
Silicone Rubber
Maximum Operating Temperature
105 Degrees C
Material
Silicone Rubber
Max. Temp.
105°C
Wire Type
Discrete
For Use With
Universal MATE-N-LOK Sealed Connectors
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.