Zoro Homepage

REDUCING BUSHING 120A PWR PROD

  • Mfr # 1604072-1

  • Zoro # G401025210


product price: $8.79
/ea
Sold in multiples of 15 for $131.85

Key Features

Material
Copper
Height
.334 in
Length
.854 in
Width
.334 in
Agency/Standard
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604072-1
Zoro #
G401025210
UPC #
-
Country of Origin
United States

Dimensions

Height
.334 in
Length
.854 in
Width
.334 in
Plating Thickness (Min)
50 µin
Wire/Cable Size
8 AWG

Details

Material
Copper
Agency/Standard
UL
Plating Material
Silver
Accessory Type
Reducing Bushing
Product Type
Accessory
UL Rating
Recognized
Connector System
Wire-to-Wire
Operating Voltage
600 VAC, 600 VDC
UL Voltage Rating
600 VDC, 600 VAC
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.