
RET PIN 75/120/180A SP 1 HIGH
Mfr # 1445886-1
Zoro # G901025024
product price: $2.59
/eaSold in multiples of 30 for $77.70
Key Features
Width
.207 in
Height
.207 in
Length
.56 in
Material
Stainless Steel
Hardware Type
Retainer Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445886-1
Zoro #
G901025024
UPC #
-
Country of Origin
United States
Dimensions
Width
.207 in
Height
.207 in
Length
.56 in
Details
Material
Stainless Steel
Hardware Type
Retainer Pin
Product Type
Accessory
Operating Temperature Range
-20 to 105 °C
Connector System
Wire-to-Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.