
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969541-6
Zoro #
G501026049
UPC #
-
Country of Origin
China
Dimensions
Height
.45 in
Details
Color
Black
Glow Wire Rating
Standard Part - Not Glow Wire
Centerline (Pitch)
.098 in
Product Type
Accessory
Accessory Type
TPA (Terminal Position Assurance)
Operating Temperature Range
-55 to 105 °C
Connector System
Wire-to-Wire
Number of Rows
2
Connector & Contact Terminates To
Wire & Cable
Accessory Material
Nylon
Number of Positions
16
Housing Color
Black
Accessory Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.