
Rf Adapters - In Series Sma St P/P-Adp F/H Std (Discontinued)
- Mfr # 1053635-1
- Zoro # G005783271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053635-1
Zoro #
G005783271
UPC #
-
Country of Origin
Mexico
Dimensions
Length
22.2 mm
Details
Item
Adapter
Type
Straight
Color
Bare
Insulation Material
None
Maximum Operating Temperature
165 Degrees C
Application
Power, Signal
Material
Stainless Steel
Max. Temp.
165°C
Number of Contacts
1
Contact Finish
Gold Plated
Insulated
No
Finish
Passivated
Connection Material
Beryllium Copper
Connector Terminates To
Wire & Cable
Insulation Color
Bare
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.