Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rf Bnc Connector, 1 Contact(S), Female, Panel Mount, Panel Mount, Solder Terminal, Locking, Jack

  • Mfr # 5227715-3

  • Zoro # G505932087


product price: $9.55
/ea
Sold in multiples of 8 for $76.40

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Insulated
No
Type
Jack
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5227715-3
Zoro #
G505932087
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Insulated
No
Type
Jack
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.