Zoro Homepage

Rf Connector, 1 Contact(S), Female, Panel Mount, Solder Terminal, Receptacle

  • Mfr # 1466288-1

  • Zoro # G805789992


product price: $50.95
/ea
Sold in multiples of 2 for $101.90

Key Features

Connector Type
Receptacle
Type
Receptacle
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466288-1
Zoro #
G805789992
UPC #
-
Country of Origin
United States

Details

Item
Connector Assembly
Connector Type
Receptacle
Type
Receptacle
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Material
Brass
Number of Ports
1
Contact Finish
Gold Plated
Finish
Silver Plated
Features
Sealable
Terminal Type
Solder Lug; Turret Pin
Max. Temp.
125°C
Connection Material
Beryllium Copper
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.