
Rf Connectors / Coaxial Connectors D/C Fakra Smb Plgkitrg174 Keyk
Mfr # 1-638832-0
Zoro # G205784139
product price: $9.79
/ea
Sold in multiples of 20 for $195.80
Key Features
Max. Voltage
60V DC
Height
0.523 in
Width
0.48 in
Length
25.9 mm
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-638832-0
Zoro #
G205784139
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.523 in
Width
0.48 in
Length
25.9 mm
Details
Max. Voltage
60V DC
Material
Glass-Filled PBT
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
85°C
Type
Coax
Current Rating
1 A
Contact Finish
Gold Plated; Tin Plated
Number of Contacts
1
Standards
USCAR
Features
With Center Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.