
Rf Connectors / Coaxial Connectors Jack, 2.8 Blindmate
Mfr # 449529-1
Zoro # G105964228
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Jack
Material
Beryllium Copper
Finish
Gold Plated
Type
Straight
Connection Material
Beryllium Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449529-1
Zoro #
G105964228
UPC #
-
Country of Origin
Mexico
Details
Connector Type
Jack
Item
RF Connector
Material
Beryllium Copper
Finish
Gold Plated
Type
Straight
Connection Material
Beryllium Copper
Terminal Type
Crimp
Contact Finish
Gold Plated
Contact Type
Blindmate
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.