
Rf Connectors / Coaxial Connectors Jack Rcpt Str 50 Ohm Nickel (Discontinued)
- Mfr # 1060989-1
- Zoro # G905786006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060989-1
Zoro #
G905786006
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
1397 µin
Details
Number of Ports
1
Material
Brass
Connection Material
Beryllium Copper
Terminal Type
Through Hole - Solder
Max. Temp.
165°C
Number of Contacts
1
Finish
Nickel Plated
Contact Finish
Gold Plated
Connector Type
Jack
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.