This item is Discontinued.

Te Connectivity Rf Connectors / Coaxial Connectors N Str Jk Hex 50Ohm Slvr Pltd Psf 1/4M 1-1337414-0

Rf Connectors / Coaxial Connectors N Str Jk Hex 50Ohm Slvr Pltd Psf 1/4M (Discontinued)

  • Mfr # 1-1337414-0
  • Zoro # G205783439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337414-0
Zoro #
G205783439
UPC #
-
Country of Origin
China

Details

Item
RF Connector
Material
Brass
Features
With Captivated Contacts
Terminal Type
Crimp
Connector Type
Jack
Standards
UG-1688/U
Contact Finish
Silver Plated
Connection Material
Brass
Finish
Silver Plated
Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.