
Rf Connectors / Coaxial Connectors Plug, Stain. Steel (Discontinued)
- Mfr # 225532-4
- Zoro # G005963734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225532-4
Zoro #
G005963734
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.95 in
Details
Number of Ports
1
Connector Type
Plug
Material
Stainless Steel
Item
Connector Assembly
Contact Finish
Gold Plated
Number of Contacts
1
Connection Material
Brass
Max. Temp.
165°C
Terminal Type
Crimp
Finish
Passivated
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.