Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rf Connectors / Coaxial Connectors S.C. Plug 50 Ohm 2-329444-2

Rf Connectors / Coaxial Connectors S.C. Plug 50 Ohm (Discontinued)

  • Mfr # 2-329444-2
  • Zoro # G405932057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-329444-2
Zoro #
G405932057
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 55B, RG 55, RG 223, RG 55A
Material
Brass
Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.