
Rf Connectors / Coaxial Connectors Sma St Jck-Rec 2Hf Pst (Discontinued)
- Mfr # 1052902-1
- Zoro # G005783448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1052902-1
Zoro #
G005783448
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3/8 in
Details
Item
Connector Assembly
Connector Type
Jack
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Material
Stainless Steel
Finish
Passivated
Max. Temp.
125°C
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
For Use With
Microstrip Transmission Line Circuits
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.