
Rf Connectors / Coaxial Connectors Smb Fakra Inline Jack Kit Col
Mfr # 638831-3
Zoro # G205932011
product price: $10.29
/eaSold in multiples of 20 for $205.80
Key Features
Style - Connector
180 Degrees (Inline)
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
Coax Cable
Type
Housing for Male Terminals, Pin
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638831-3
Zoro #
G205932011
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.909 in
Details
Style - Connector
180 Degrees (Inline)
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
Coax Cable
Type
Housing for Male Terminals, Pin
Item
Connector Assembly
Color
Blue
Material
PBT GF
Standards
USCAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.