
Rf Connectors / Coaxial Connectors Smb Str Plg Ps 50Ohm Gold Pltd Rg174A/U (Discontinued)
- Mfr # 1-1337475-0
- Zoro # G805783433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1337475-0
Zoro #
G805783433
UPC #
-
Country of Origin
China
Dimensions
Length
21.8 mm
Details
Material
Brass
Item
RF Connector
Connector Type
Plug
Contact Finish
Gold Plated
Finish
Gold Plated
Connection Material
Beryllium Copper
Standards
UG-1456/U
Terminal Type
Solder
Type
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.