Zoro Homepage
This item is Discontinued.
Te Connectivity Rf Connectors / Coaxial Connectors Straight Cable Plug Rg 58 1408333-7

Rf Connectors / Coaxial Connectors Straight Cable Plug Rg 58 (Discontinued)

  • Mfr # 1408333-7
  • Zoro # G305932034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408333-7
Zoro #
G305932034
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.992 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 303/U, RG 58/U, RG 141/U, SF 142/U
Item
Connector Assembly
Type
Plug
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.