
Rf Connectors / Coaxial Connectors Tnc Plug W/Proof (Discontinued)
- Mfr # 1-225550-2
- Zoro # G005786142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-225550-2
Zoro #
G005786142
UPC #
-
Country of Origin
Mexico
Details
Material
Phosphor Bronze
Number of Ports
1
Number of Contacts
1
Connector Type
Plug
Finish
Silver Plated
Max. Temp.
125°C
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.