This item is Discontinued.

Te Connectivity Rf Relay, 1 Form C, Spdt, Latched, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc 2-1462051-4

Rf Relay, 1 Form C, Spdt, Latched, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Discontinued)

  • Mfr # 2-1462051-4
  • Zoro # G705945184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1462051-4
Zoro #
G705945184
UPC #
-
Country of Origin
Portugal

Dimensions

Width
7.5 mm [ .295 in ]
Height
10.5 mm [ .413 in ]
Length (in)
14.9
Length Class (Mechanical)
14 to 16 mm
Dimensions (L x W x H) (Approximate)
14.9 x 7.5 x 10.5 mm [ .586 x .295 x .413 in ]

Details

Contact Material
Ag
Insertion Loss (HF Parameter)
-.3dB @ 3GHz, -.12dB @ 900MHz, -.03dB @ 100MHz
Actuating System
DC
Contact Current Rating (A)
2
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Additional Features
Gull Wing
Isolation (HF Parameter)
-95dB @ 100MHz, -80dB @ 900MHz, -55dB @ 3GHz
Contact Number of Poles
1
Coil Magnetic System
Bistable, 2 Coils
Environmental Category of Protection
RTIII
Contact Plating Material
Gold
Contact Voltage Rating
250 VAC [ 220 VDC ]
Terminal Type
PCB-SMT
Performance Type
Standard
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Contact Limiting Short-Time Current (A)
2
Contact Limiting Continuous Current (A)
2
Environmental Ambient Temperature Class
70 to 85°C
Insulation Special Features
1500V Initial Surge Withstand Voltage between Contacts & Coil
Coil Voltage Rating (VAC)
5
Contact Current Class
0 to 2 A
Mounting Type
Printed Circuit Board
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Coil Power Rating (DC) (mW)
140
Product Type
Relay
Coil Power Rating Class
50 to 300mW
Contact Arrangement
1 Form C (CO)
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1000
Insulation Initial Dielectric Between Open Contacts (Vrms)
600
Coil Resistance (Ω)
178
Contact Limiting Breaking Current (A)
2
Voltage Standing Wave Ration (HF Parameter)
1.07 @ 100MHz, 1.45 @ 900MHz
Insulation Initial Resistance (MΩ)
1000000
Relay Type
HF3 S Relay
Contact Limiting Making Current (A)
2
Coil Type
Bistable, 2 Coils

Description

Rf Relay, 1 Form C, Spdt, Latched, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 3000Mhz, 300W (Rf Input), Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.